Shop All Key Rings
Zoro Select
Badge Holder, Blue, 10 PK
Mfr # 25DU61
Zoro # G5346923
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Color
- Depth (In.) 9/16 in
- Includes (10) Retractable Badge Holders
- Width (In.) 1 1/4 in
- Built-In Clip
Product Information
- Brand Zoro Select
- MFR # 25DU61
- Zoro # G5346923
- UPC # 190735036662
- Country of Origin China
- Category Key Rings
Dimensions
Depth (In.) | 9/16 in |
Width (In.) | 1 1/4 in |
Height (In.) | 3 3/8 in |
Height | 3-3/8" |
Details
Description
Badge Holder, Single Color, Height (In.) 3-3/8, Width (In.) 1-1/4, Depth (In.) 9/16, Color Blue, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 33in Ribbed Channel Balance (62A-32HD-2)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3040337)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 P QC4)
- ZORO SELECT Badge Holder, White, 10 PK (25DU68)
- ZORO SELECT Badge Holder, Black, 10 PK (25DU59)
- ZORO SELECT Badge Lanyard, Green, 10 PK (25DU65)
- ZORO SELECT Wrist Coil Key Ring, Red, 10 PK (25PA23)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- ZORO SELECT Carabineer Key Holder, Black (25PA28)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS, PK 100 (LKL-76600)
- Zoro Select Key Rings