Zoro Homepage

Bale Ties, 16 ga, Wire Ties, 4 in

  • Mfr # 16BA4-1M-AI1

  • Zoro # G316261789


product price: $12.39
/ea

Key Features

Color
Black
Material
Black Annealed Wire
Diameter
0.0625 in
Features
But Hard to Break, Easy to Twist, Pliable, Yet Tough
Baling Wire Type
Wire Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BA4-1M-AI1
Zoro #
G316261789
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.0625 in
Length
4 in
Wire Diameter
0.062 in

Details

Item
Bale Ties
Color
Black
Material
Black Annealed Wire
Features
But Hard to Break, Easy to Twist, Pliable, Yet Tough
Baling Wire Type
Wire Ties
Number of Loops
Double Loop
Wire Gauge
16 ga
Wire Finish
Bare Wire

Description

Bale Ties, Baling Wire Type Wire Ties, Wire Finish Annealed, Wire Gauge 16 ga, Wire Diameter 0.062 in, Length 4 in, Break Strength 155 lb, Material Black Annealed Wire, Number of Loops Double Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.