Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BaleTie, 12ga, Steel, WireTies, 22ft, PK125

  • Mfr # 2212G125CO

  • Zoro # G714229121


product price: $235.99
/pk 125, $1.89/ea
Free Shipping & Returns

Key Features

Material
Steel
Wire Diameter
0.1055 in
Baling Wire Type
Wire Ties
Wire Gauge
12 ga
Break Strength
575 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212G125CO
Zoro #
G714229121
UPC #
-
Country of Origin
United States

Dimensions

Length
22 ft
Wire Diameter
0.1055 in

Details

Item
Bale Tie
Material
Steel
Baling Wire Type
Wire Ties
Wire Gauge
12 ga
Break Strength
575 lb
Wire Finish
Galvanized
Number of Loops
Single Loop
ASTM Number
A123
Standards
Made in USA
Color
Silver

Description

Bale Tie, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 12 ga, Wire Diameter 0.1055 in, Length 22 ft, Break Strength 575 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.