Baling Wire, 9 ga, Coil, 875 ft
Mfr # 9BA50-AI1
Zoro # G016303673
product price: $91.85
/ea
Free Shipping & Returns
Key Features
Wire Diameter
0.148 in
Color
Bare
Baling Wire Type
Coil
Diameter
0.1483 in
Material
Black Annealed Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9BA50-AI1
Zoro #
G016303673
UPC #
-
Country of Origin
United States
Dimensions
Wire Diameter
0.148 in
Diameter
0.1483 in
Length
875 ft
Details
Color
Bare
Baling Wire Type
Coil
Material
Black Annealed Wire
Wire Gauge
9 ga
Item
Baling Wire
Wire Finish
Bare Wire
Description
Baling Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 9 ga, Wire Diameter 0.148 in, Length 875 ft, Material Black Annealed Wire, Number of Loops Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.