Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.046875 in, Carbide

  • Mfr # 251-001110B

  • Zoro # G4284105


product price: $33.65
/ea

Key Features

Number of Flutes
2
Length of Cut
0.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-001110B
Zoro #
G4284105
UPC #
888226193269
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Milling Dia.
0.046875 in
Corner Radius
0.000"

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
250
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Material Grade - Machining
Micrograin
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Flute Spacing
Fixed

Description

Ball End Mill, 0.046875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.