Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.1875 in, Carbide

  • Mfr # 313573

  • Zoro # G615857935


product price: $25.49
/ea

Key Features

Number of Flutes
2
Milling Dia.
0.1875 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313573
Zoro #
G615857935
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Overall Length
2 in
Length of Cut
0.3125 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
List Number
2015
End Mill Style
Ball Nose
Helix Angle
45 Degrees
Series
Performance AL
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM
Flute Type
Spiral
Measurement System
Inch
Primary Material Application
Aluminum
Flute Spacing
Fixed
Material - Machining
Carbide
Finish - Machining
ZrN

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.