Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.25 in, Carbide

  • Mfr # 313588

  • Zoro # G215857946


product price: $31.69
/ea

Key Features

List Number
2015
End Mill Style
Ball Nose
Milling Dia.
0.25 in
Series
Performance AL
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313588
Zoro #
G215857946
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.25 in
Length of Cut
0.375 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in

Details

List Number
2015
End Mill Style
Ball Nose
Series
Performance AL
Single End/Double End
Single
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Measurement System
Inch
Material Grade - Machining
10C-SM
Primary Material Application
Aluminum
Material - Machining
Carbide
Flute Spacing
Fixed
Shank Type - Machining
Straight
Flute Type
Spiral

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.