Zoro Homepage

Ball End Mill, 0.25 in, Carbide

  • Mfr # 313592

  • Zoro # G815857933


product price: $32.49
/ea

Key Features

Series
Performance AL
End Mill Style
Ball Nose
Length of Cut
0.75 in
Overall Length
2 1/2 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313592
Zoro #
G815857933
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in

Details

Series
Performance AL
End Mill Style
Ball Nose
Single End/Double End
Single
Helix Angle
45 Degrees
Item
Ball End Mill
Number of Flutes
2
List Number
2015
End Mill Cutting Type
Center Cutting
Material Grade - Machining
10C-SM
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Spacing
Fixed
Flute Type
Spiral
Measurement System
Inch

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.