Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.25 in, Carbide

  • Mfr # 313598

  • Zoro # G715857910


product price: $42.89
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
Overall Length
3 in
End Mill Cutting Type
Center Cutting
Milling Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313598
Zoro #
G715857910
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Length of Cut
1.25 in

Details

Number of Flutes
2
Single End/Double End
Single
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
List Number
2015
Helix Angle
45 Degrees
Series
Performance AL
Measurement System
Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.