Zoro Homepage

Ball End Mill, 0.375 in, Carbide

  • Mfr # 313628

  • Zoro # G615857904


product price: $41.59
/ea

Key Features

End Mill Style
Ball Nose
Length of Cut
1 in
Single End/Double End
Single
Number of Flutes
2
Milling Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313628
Zoro #
G615857904
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in

Details

End Mill Style
Ball Nose
Single End/Double End
Single
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Item
Ball End Mill
List Number
2015
Series
Performance AL
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral
Material - Machining
Carbide

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.