Ball End Mill, 0.4375 in, Carbide
Mfr # 313645
Zoro # G115857923
product price: $59.55
/eaKey Features
Helix Angle
45 Degrees
Single End/Double End
Single
Overall Length
2 3/4 in
Number of Flutes
2
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313645
Zoro #
G115857923
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Length of Cut
1 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Details
Helix Angle
45 Degrees
Single End/Double End
Single
Number of Flutes
2
Series
Performance AL
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Item
Ball End Mill
List Number
2015
Finish - Machining
Uncoated
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Material Grade - Machining
10C-SM
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Spacing
Fixed
Description
Ball End Mill, 0.4375 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.