Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.5 in, Carbide

  • Mfr # 311210

  • Zoro # G315825296


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
1/2 in
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311210
Zoro #
G315825296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1.25 in
Milling Dia.
0.5 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
AlCrN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Flute Spacing
Variable
Flute Type
Spiral
Number of Flutes
4
List Number
2115
Primary Material Application ISO Code
K, M, P
End Mill Cutting Type
Center Cutting
Material Grade - Machining
Advanced Performance
Measurement System
Inch
End Mill Style
Ball Nose
Single End/Double End
Single
Helix Angle
30 Degrees

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, AlCrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.