Zoro Homepage

Ball End Mill, 0.5 in, Carbide

  • Mfr # 314316

  • Zoro # G615857799


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45 Degrees
Length of Cut
0.625 in
Milling Dia.
0.5 in
Neck Length
2.75 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314316
Zoro #
G615857799
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Dia.
0.5 in
Neck Length
2.75 in
Overall Length
6 in
Shank Dia.
1/2 in
Neck Dia.
0.5 in

Details

Helix Angle
45 Degrees
Number of Flutes
2
End Mill Cutting Type
Center Cutting
List Number
2014
Item
Ball End Mill
End Mill Style
Ball Nose
Series
Performance AL
Single End/Double End
Single
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Flute Type
Spiral
Measurement System
Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Spacing
Fixed
Material - Machining
Carbide

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.