Ball End Mill, 0.5 in, Carbide
Mfr # 315299
Zoro # G415857937
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.5 in
End Mill Style
Ball Nose
Length of Cut
0.625 in
Shank Dia.
1/2 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315299
Zoro #
G415857937
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
3 in
Details
End Mill Style
Ball Nose
Item
Ball End Mill
Series
Performance AL
List Number
2045
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single
Number of Flutes
3
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
ZrN
Measurement System
Inch
Material Grade - Machining
10C-SM
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Flute Spacing
Fixed
Material - Machining
Carbide
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.