Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.625 in, Carbide

  • Mfr # 315318

  • Zoro # G515857899


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
Length of Cut
0.75 in
End Mill Style
Ball Nose
Number of Flutes
3
List Number
2045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315318
Zoro #
G515857899
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Length of Cut
0.75 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in

Details

End Mill Style
Ball Nose
Number of Flutes
3
List Number
2045
Single End/Double End
Single
Series
Performance AL
Item
Ball End Mill
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Finish - Machining
ZrN
Flute Type
Spiral
Material Grade - Machining
10C-SM
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application
Aluminum
Primary Material Application ISO Code
N

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.