Ball End Mill, 0.75 in, Carbide
Mfr # 314378
Zoro # G615857829
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Milling Dia.
0.75 in
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314378
Zoro #
G615857829
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.75 in
Length of Cut
1 in
Neck Length
0.625 in
Overall Length
4 in
Neck Dia.
0.75 in
Shank Dia.
3/4 in
Details
Number of Flutes
2
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
List Number
2014
Single End/Double End
Single
Series
Performance AL
Helix Angle
45 Degrees
Measurement System
Inch
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Description
Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.