Zoro Homepage

Ball End Mill, 0.75 in, Carbide

  • Mfr # 315324

  • Zoro # G915857802


product price: $158.99
/ea
Free Shipping & Returns

Key Features

List Number
2045
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315324
Zoro #
G915857802
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Length of Cut
1.625 in

Details

List Number
2045
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Performance AL
Item
Ball End Mill
Finish - Machining
Uncoated
Flute Type
Spiral
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM
Material - Machining
Carbide

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.