Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 3/4" Dia, Carbide

  • Mfr # 283-751760

  • Zoro # G7323045


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283-751760
Zoro #
G7323045
UPC #
888226185417
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.75 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Shank Type
Straight
Steel (P) Compatibility
No
List Number
283
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Non Ferrous (N) Compatibility
Yes
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.