This item is Discontinued.

Zoro Select Ball End Mill, Uncoated, 0.500" Shank dia. BNAXLSU30500

Ball End Mill, Uncoated, 0.500" Shank dia. (Discontinued)

  • Mfr # BNAXLSU30500
  • Zoro # G3010992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNAXLSU30500
Zoro #
G3010992
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.5000"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Neck Length
3.375 in
Overall Length
6 in
Milling Dia.
0.5000"
Corner Radius
0.500"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing
Item
Ball End Mill
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
List Number
GWA3
Finish - Machining
Uncoated
Material Grade - Machining
Micrograin

Description

Ball End Mill, Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.