Zoro Homepage

Ball Lock Pin, Pull Ring, 5/16" Pin Dia.

  • Mfr # LBH-127

  • Zoro # G1834082


product price: $12.19
/ea

Key Features

Style
Pull Ring
Grip Length
3 in
Pin Dia.
5/16 in
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH-127
Zoro #
G1834082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
3 in
Pin Dia.
5/16 in
Barrel Dia.
5/16"
Tip Length
0.330"
Tip Dia.
0.38"
Shank Dia.
5/16 in
Shank Diameter
5/16 in
Handle Diameter
0.5 in
Handle Height
0.56 in
Ball Grip Diameter
0.38 in
Handle Width
0.59 in
Handle Length
0.92 in

Description

Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.