Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banana Jack, Black, 20 A

  • Mfr # 5TWZ0

  • Zoro # G2888541


product price: $4.59
/ea

Key Features

Length
1-7/8"
Color
Black
Max Amps
20A
Features
Converts Sheathed Plug to Bare Plug
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TWZ0
Zoro #
G2888541
UPC #
190735532720
Country of Origin
China

Dimensions

Length
1-7/8"

Details

Item
Banana Jack to Plug Adapter
Color
Black
Max Amps
20A
Features
Converts Sheathed Plug to Bare Plug
Body Material
Nylon
Operating Temp.
14 to 131 Degrees F
Hands Free Voltage
600V AC
Max. Amps
20 A
Spring Material
Beryllium Copper
Contact Material
Beryllium Copper/Brass
Contact Finish
Nickel Plated
Standards
CE
Hand Held Voltage
33V AC/70V DC

Description

Banana Jack to Plug Adapter, Max. Amps 20 A, Color Black, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 600V AC, Standards CE, Features Converts Sheathed Plug to Bare Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.