Zoro Homepage

Banana Plug, 33VAC/70VDC, Black, PK10

  • Mfr # 5TXA1

  • Zoro # G3115077


product price: $21.79
/pk 10, $2.18/ea

Key Features

Color
Black
Max Amps
15A
Application
Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
Features
Stackable, Sheathed, Nickel Plated Brass
Insulating Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TXA1
Zoro #
G3115077
UPC #
190735532836
Country of Origin
China

Details

Item
Banana Plug
Color
Black
Max Amps
15A
Application
Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
Features
Stackable, Sheathed, Nickel Plated Brass
Insulating Material
ABS
Max. Amps
15
Max. Amps - Test Lead Connector
15
Hand Held Voltage
33V AC/70V DC
Item - Test Lead Connector
Banana Plug
Contact Finish
Nickel Plated
Contact Material
Beryllium Copper
Body Material - Test Lead Connector
Brass
Hands Free Voltage
5000V AC
Contact Material - Test Lead Connector
Beryllium Copper
Contact Finish - Test Lead Connector
Nickel Plated
Standards
CE
Operating Temp.
Up to 122 Degrees F
Body Material
Brass
Insulating Material - Test Lead Connector
ABS
Color - Test Lead Connector
Black
Maximum Current
15 A
Maximum Operating Temperature
122 Degrees F
Insulation Material
ABS Plastic

Description

Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 15 A, Color Black, Body Material Brass, Application Patching of an Electrical Signal or Voltage to Perform Testing, Features Sheathed, Stackable, Maximum Operating Temperature 122 Degrees F, Standards CE, Insulation Material ABS Plastic, Meter Connection Type Banana Plug, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.