Zoro Homepage

Band Clamp, SS, 1/2 in W, 106 in L

  • Mfr # BFWE-E0820-106-U

  • Zoro # G210087850


product price: $8.19
/ea

Key Features

Resistance Properties
Chemical Resistant, Corrosion Resistant, Non-Magnetic
Buckle Material
Stainless Steel
Band Thickness
0.02 in
For Maximum Outside Diameter
95 in
Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFWE-E0820-106-U
Zoro #
G210087850
UPC #
-
Country of Origin
United States

Dimensions

Band Thickness
0.02 in
For Maximum Outside Diameter
95 in
Band Length
106 in
Band Width
1/2 in
Clamp Minimum Inside Diameter
2 in
Clamp Maximum Inside Diameter
95 in
For Minimum Outside Diameter
2 in

Details

Item
Band Clamp
Resistance Properties
Chemical Resistant, Corrosion Resistant, Non-Magnetic
Buckle Material
Stainless Steel
Band Material
Stainless Steel
Reusable Clamp
No
Band Wrapping
Single Wrapped
Band Material Grade
304
Buckle Material Grade
304
Band Clamp Type
Clip

Description

Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 95 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.