Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banded Coupling Coupling, 1" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 4316000358

  • Zoro # G1551483


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Specific Fitting Shape
Banded Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316000358
Zoro #
G1551483
UPC #
092201229731
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"

Details

Specific Fitting Shape
Banded Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Coupling
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Inlet (In.)
1 (F)NPT
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Banded Coupling
Compliance
cULus
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Class 300
Fitting Side B Gender
Female
Color
Black
Fitting Side B Type
NPT
Fitting Side A Type
NPT

Description

Banded Coupling, Iron, Class Class 300, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.