Zoro Homepage

Banded Coupling Coupling, 1/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 4316000350

  • Zoro # G1551547


product price: $7.79
/ea

Key Features

Specific Fitting Shape
Banded Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316000350
Zoro #
G1551547
UPC #
092201229694
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/4"

Details

Specific Fitting Shape
Banded Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Coupling
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Specific Pipe Fitting Shape
Banded Coupling
Basic Pipe Fitting Material
Metal
Compliance
cULus
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 300
Inlet (In.)
1/4 (F)NPT
Pipe Fitting Connection Type
NPT x Female NPT
Fitting Schedule/Class
Class 300
Connection Type
Threaded
Pressure Level
Medium Pressure (300-999 psi), High Pressure (1000-3000 psi)
Gender
Female
Fitting Side B Gender
Female
Threading
NPT
Pipe Fitting Gender
Female
Fitting Shape
Coupling
Class/Pressure
Class 300
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Color
Black

Description

Banded Coupling, Iron, Class Class 300, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.