Zoro Homepage

Bar Grating, Aluminum, 10 ft L, 421 lb Cap.

  • Mfr # 8JA21-M-31X120

  • Zoro # G911956141


product price: $592.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Bearing Bar Thickness
0.125 in
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8JA21-M-31X120
Zoro #
G911956141
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
0.125 in
Overall Width
36 in
Overall Length
10 ft
Overall Height
1 in

Details

Material
Aluminum
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
System of Measurement
Inch
Item
Aluminum Bar Grating
Shape
Rectangular
Weight
1.71 lb/sq ft
For Use Indoors/Outdoors
Outdoor
Includes Mounting Hardware
Mounting Hardware Not Included
Material Grade
6000
Load Capacity
421 lb
Top Surface
Smooth
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Cross Bar Joining Method
Swage-Locked
Galvanized
Not Galvanized
Standards
NAAMM MBG
Certifications Included
No Certificates Included

Description

Aluminum Bar Grating, Aluminum, 6000, Rectangular, 10 ft Overall Length, 36 in Overall Width, 0.125 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards NAAMM MBG, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.