Zoro Homepage

Bar Grating, Aluminum, 12 ft L, 421 lb Cap.

  • Mfr # 8JA21-M-31X144

  • Zoro # G211956131


product price: $705.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Bearing Bar Thickness
0.125 in
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Weight
1.71 lb/sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8JA21-M-31X144
Zoro #
G211956131
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
0.125 in
Overall Width
36 in
Overall Height
1 in
Overall Length
12 ft

Details

Material
Aluminum
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Item
Aluminum Bar Grating
Weight
1.71 lb/sq ft
System of Measurement
Inch
Shape
Rectangular
Includes Mounting Hardware
Mounting Hardware Not Included
Top Surface
Smooth
Material Grade
6000
For Use Indoors/Outdoors
Outdoor
Load Capacity
421 lb
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Standards
NAAMM MBG
Certifications Included
No Certificates Included
Cross Bar Joining Method
Swage-Locked
Galvanized
Not Galvanized

Description

Aluminum Bar Grating, Aluminum, 6000, Rectangular, 12 ft Overall Length, 36 in Overall Width, 0.125 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards NAAMM MBG, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.