Zoro Homepage

Bar Grating, Aluminum, 24" L, 421 lb Cap.

  • Mfr # JAX21-M-31X24

  • Zoro # G911955915


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAX21-M-31X24
Zoro #
G911955915
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
0.188 in
Overall Width
36 in
Overall Height
1 in
Overall Length
24 in

Details

Material
Aluminum
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Shape
Rectangular
Weight
1.71 lb/sq ft
System of Measurement
Inch
Item
Aluminum Bar Grating
Top Surface
Serrated
Material Grade
6000
For Use Indoors/Outdoors
Outdoor
Load Capacity
421 lb
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Includes Mounting Hardware
Mounting Hardware Not Included
Certifications Included
No Certificates Included
Standards
NAAMM MBG
Galvanized
Not Galvanized
Cross Bar Joining Method
Swage-Locked

Description

Aluminum Bar Grating, Aluminum, 6000, Rectangular, 24 in Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards NAAMM MBG, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.