Zoro Homepage

Bar Grating, Aluminum, 36" L, 632 lb Cap.

  • Mfr # JA21-M-31X36

  • Zoro # G911955878


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA21-M-31X36
Zoro #
G911955878
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
0.188 in
Overall Width
36 in
Overall Length
36 in
Overall Height
1 in

Details

Material
Aluminum
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
System of Measurement
Inch
Shape
Square
Weight
2.46 lb/sq ft
Item
Aluminum Bar Grating
Material Grade
6000
Includes Mounting Hardware
Mounting Hardware Not Included
Top Surface
Smooth
Load Capacity
632 lb
For Use Indoors/Outdoors
Outdoor
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Galvanized
Not Galvanized
Certifications Included
No Certificates Included
Cross Bar Joining Method
Swage-Locked
Standards
NAAMM MBG

Description

Aluminum Bar Grating, Aluminum, 6000, Square, 36 in Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 2.46 lb/sq ft, Standards NAAMM MBG, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.