Bar Grating, Aluminum, 36" L, 987 lb Cap.
Mfr # NAX21-M-21X36
Zoro # G411956238
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAX21-M-21X36
Zoro #
G411956238
UPC #
-
Country of Origin
United States
Dimensions
Bearing Bar Thickness
0.188 in
Overall Width
24 in
Overall Length
36 in
Overall Height
1 1/2 in
Details
Material
Aluminum
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Shape
Rectangular
Weight
3.01 lb/sq ft
System of Measurement
Inch
Item
Aluminum Bar Grating
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
For Use Indoors/Outdoors
Outdoor
Load Capacity
987 lb
Top Surface
Serrated
Includes Mounting Hardware
Mounting Hardware Not Included
Material Grade
6000
Certifications Included
No Certificates Included
Galvanized
Not Galvanized
Cross Bar Joining Method
Swage-Locked
Standards
NAAMM MBG
Description
Aluminum Bar Grating, Aluminum, 6000, Rectangular, 36 in Overall Length, 24 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards NAAMM MBG, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.