Bar Grating, Aluminum, 4 ft L, 987 lb Cap.

  • Mfr # NAX21-M-31X48

  • Zoro # G111956163


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAX21-M-31X48
Zoro #
G111956163
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
0.188 in
Overall Width
36 in
Overall Height
1 1/2 in
Overall Length
4 ft

Details

Material
Aluminum
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Shape
Rectangular
System of Measurement
Inch
Weight
3.01 lb/sq ft
Item
Aluminum Bar Grating
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Material Grade
6000
For Use Indoors/Outdoors
Outdoor
Top Surface
Serrated
Includes Mounting Hardware
Mounting Hardware Not Included
Load Capacity
987 lb
Certifications Included
No Certificates Included
Cross Bar Joining Method
Swage-Locked
Galvanized
Not Galvanized
Standards
NAAMM MBG

Description

Aluminum Bar Grating, Aluminum, 6000, Rectangular, 4 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards NAAMM MBG, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.