Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Black Painted Steel Smooth Surface

  • Mfr # 20250S150-B4

  • Zoro # G1988572


product price: $286.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Surface
Smooth
Height
1.5 in
Width
24"
Material
Carbon Steel
Span
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250S150-B4
Zoro #
G1988572
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5 in
Width
24"
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.5 in
Bearing Bar Thickness
1/4 in
Span (Length) - Grating
48 in
Overall Length
4 ft
Overall Height
1 1/2 in
Overall Width
24 in

Details

Surface
Smooth
Item
Carbon Steel Bar Grating
Material
Carbon Steel
Span
48"
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Finish - Grating
Black Painted Steel
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Standards
ISO 9001:2015
Finish
Black Painted Steel
Surface Texture
Smooth
Weight
114 lb
Material Grade
A1011
Top Surface
Smooth
For Use Indoors/Outdoors
Outdoor
Shape
Rectangular
System of Measurement
Inch
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 114 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Shape Rectangular, Standards ISO 9001:2015, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.