Zoro Homepage

Bar Grating, Carbon Steel Serrated Surface

  • Mfr # 21188R100-B6

  • Zoro # G1979052


product price: $250.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Surface
Serrated
Height
1 in
Width
24"
Material
Carbon Steel
Item - Carbon Steel Grating
Bar Grating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188R100-B6
Zoro #
G1979052
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
24"
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Span (Length) - Grating
72 in
Bearing Bar Thickness
3/16 in
Overall Width
24 in
Overall Length
6 ft
Overall Height
1 in
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft

Details

Surface
Serrated
Item
Carbon Steel Bar Grating
Material
Carbon Steel
Item - Carbon Steel Grating
Bar Grating
Span
72"
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Carbon Steel
Cross Bar Spacing
4 in
Bearing Bar Spacing
1 3/16 in
Standards
ISO 9001:2015
Finish
Carbon Steel
Surface Texture
Serrated
System of Measurement
Inch
Material Grade
A1011
Shape
Rectangular
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Top Surface
Serrated
Weight
88 lb
For Use Indoors/Outdoors
Outdoor
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 88 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.