Bar Grating, Carbon Steel Smooth Surface
Mfr # 21188S125-C4
Zoro # G1978879
product price: $244.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Surface
Smooth
Width
36"
Height
1.25 in
Material
Carbon Steel
Item - Carbon Steel Grating
Bar Grating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21188S125-C4
Zoro #
G1978879
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
36"
Height
1.25 in
Width - Carbon Steel
36 in
Bearing Bar Thickness
3/16 in
Uniform Load Rating @ Unsupported Length
1480 lb/sq ft @ 2 ft
Height - Carbon Steel Grating
1.25 in
Span (Length) - Grating
48 in
Overall Height
1 1/4 in
Rating @ Unsupported Length
1,480 lb/sq ft @ 2 ft
Overall Length
4 ft
Overall Width
36 in
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 108 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.