Zoro Homepage

Bar Grating, Serrated, 36In. W, 1.25In. H

  • Mfr # 24188R125-C10

  • Zoro # G9873446


product price: $2,861.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Surface
Serrated
Width
36 in
Height
1.25 in
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24188R125-C10
Zoro #
G9873446
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Height
1.25 in
Bearing Bar Thickness
0.188 in
Overall Width
36 in
Overall Height
1 1/4 in
Overall Length
10 ft
Deflection @ Unsupported Length
0.168 in @ 3 ft
Rating @ Unsupported Length
421 lb/sqft @ 3 ft

Details

Item
Stainless Steel Bar Grating
Surface
Serrated
Span
120 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
Top Surface
Serrated
Shape
Rectangular
Includes Mounting Hardware
Mounting Hardware Not Included
Application
Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants
Material Grade
304
For Use Outdoors
Yes
Load Capacity
100 lb
Weight
9 lb/sq ft
Standards
ASTM A-167
System of Measurement
Inch
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Bar Grating, Stainless Steel, 304, Rectangular, 10 ft Overall Length, 36 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1 3/16 in, Cross Bar Spacing 4 in, Weight 9 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.