Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Serrated, 9.75in.W x 1.0in.H

  • Mfr # 21188R100-TRD2

  • Zoro # G0544717


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Width
9.75"
Material
Carbon Steel
Span
24"
Bearing Bar Thickness
3/16 in
Cross Bar Spacing
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188R100-TRD2
Zoro #
G0544717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.75"
Bearing Bar Thickness
3/16 in
Tread Width
24 in
Height
1 in
Tread Depth
9 3/4 in
Bearing Bar Height
1 in
End Plate Height
2 1/2 in

Details

Material
Carbon Steel
Span
24"
Cross Bar Spacing
4"
Number of Bearing Bars
8
Bearing Bar Spacing
1 3/16 in
Surface
Serrated
Item
Carbon Steel Stair Tread
Standards
ISO 9001:2015
Nosing Surface
Diamond Plate
For Use On
Metal Stairs
Mounting Hole Spacing
7 in
System of Measurement
Inch
Load Capacity
400 lb
Shape
Bar Stair Tread
Material Grade
A1011
Weight
12 lb
Top Surface
Serrated
For Use Indoors/Outdoors
Outdoor
Certifications Included
No Certificates Included

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 9 3/4 in, Tread Width 24 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 12 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.