Zoro Select
Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22125S100-B2
Zoro # G6771152
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 24 in
- Width - Carbon Steel 24 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18930_24_0)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- ZORO SELECT Plastic Resin (BULK-IJMP-2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B4)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B10)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C4)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C2)
- Zoro Select Carbon Steel Grating