Carbon Steel Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish

  • Mfr # 22188S100-C3

  • Zoro # G7133506


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
36 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22188S100-C3
Zoro #
G7133506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
36 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
3/16 in
Width
36"
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Height
1 in
Overall Height
1 in
Overall Length
36 in
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Width
36 in

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Surface
Smooth
Span
36"
Surface Texture
Smooth
Top Surface
Smooth
Weight
67 lb
System of Measurement
Inch
For Use Indoors/Outdoors
Outdoor
Material Grade
A1011
Standards
ISO 9001:2015
Shape
Square
Finish
Galvanized Steel
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 67 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Square, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.