Zoro Homepage

Bar Grating Stair Tread, SS, 36 in Tread W

  • Mfr # L21SS-BPF-TAL8X36

  • Zoro # G011956232


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Tread Width
36 in
Tread Depth
9 3/4 in
Bearing Bar Spacing
1 3/16 in
Bearing Bar Thickness
1.188 in
Number of Bearing Bars
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L21SS-BPF-TAL8X36
Zoro #
G011956232
UPC #
-
Country of Origin
United States

Dimensions

Tread Width
36 in
Tread Depth
9 3/4 in
Bearing Bar Thickness
1.188 in
Mounting Hole Width
7/16 in
End Plate Height
2 1/2 in
Mounting Hole Length
1 7/16 in
Bearing Bar Height
1 1/4 in
Mounting Hole Diameter
7/16 in

Details

Item
Stainless Steel Bar Grating Stair Tread
Bearing Bar Spacing
1 3/16 in
Number of Bearing Bars
8
Material
Stainless Steel
Load Capacity
400 lb
Weight
22 lb
Shape
Bar Stair Tread
Mounting Hole Center to Tread Nosing
1 1/8 in
Maximum Temperature
1,200 Degrees F
Mounting Hole Spacing
7 in
Nosing Surface
Grooved
Mounting Hole Center to Tread Top
1 3/4 in
Top Surface
Smooth
Material Grade
304
For Use Indoors/Outdoors
Outdoor
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Mounting Holess
4
System of Measurement
Inch
Certifications Included
No Certificates Included
Mechanical Finish
Sandblasted
Galvanized
Not Galvanized
Fabrication
Welded

Description

Stainless Steel Bar Grating Stair Tread, Stainless Steel, 304, Bar Stair Tread, 1 1/4 in Bearing Bar Height, 1.188 in Bearing Bar Thickness, End Plate Height 2 1/2 in, Top Surface Smooth, Nosing Surface Grooved, Bearing Bar Spacing 1 3/16 in, Number of Bearing Bars 8, Tread Depth 9 3/4 in, Mounting Hole Spacing 7 in, Includes Mounting Hardware Mounting Hardware Not Included, Mounting Hole Diameter 7/16 in, Mounting Hole Length 1 7/16 in, Mounting Hole Width 7/16 in, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.