Zoro Homepage

Bar, Rect, Stl, 1018, 1 x 2 In, 3 Ft L

  • Mfr # 18F1X2-36

  • Zoro # G2915141


product price: $69.89
/ea

Key Features

Length
3 ft.
Material
Carbon Steel
Temper
Cold Finish
Style
Rectangular Bar Stock
Alloy Type
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F1X2-36
Zoro #
G2915141
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft.
Width
2"
Thickness
1 in
Width Tolerance
-0.005 in
Thickness (Decimal)
1 in
Length Tolerance
+/-3 in
Length - Carbon Steel
3 ft
Width - Carbon Steel
2 in
Overall Length
36 in
Overall Width
2 in

Details

Material
Carbon Steel
Temper
Cold Finish
Style
Rectangular Bar Stock
Alloy Type
1018
Carbon Steel Standards
AISI 1018, ASTM 108
Finish
Unpolished
Item - Carbon Steel
Rectangular Bar Stock
Typical Tensile Strength (PSI)
65,000 psi
Type
General Purpose
Item
Carbon Steel Rectangular Bar
Finish - Carbon Steel
Unpolished
Grade - Carbon Steel
Low Carbon Steel
Thickness Tolerance
-0.004 in
Alloy Type - Carbon Steel
1018
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
55,000 psi
Tensile Strength
80,000 psi
Yield Strength
55,000 psi
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Machinability
78 %
System of Measurement
Inch
Fabrication
Cold Rolled
Appearance
Unpolished
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Material Grade
1018
Brinell Hardness
70 BHN
Heat Treatment
No Heat Treatment
Shape
Rectangular
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance -0.004 in, Overall Length 36 in, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.