Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar, Rect, Stl, 1018, 3 1/2 x 5 In, 3 Ft

  • Mfr # 18F3.5X5-36

  • Zoro # G9822933


product price: $833.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
3 Ft
Thickness
3.5 in
Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F3.5X5-36
Zoro #
G9822933
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 Ft
Width
5"
Thickness
3.5 in
Length Tolerance
+/-3 in
Width Tolerance
-0.008 in
Thickness (Decimal)
3.5 in
Length - Carbon Steel
3 ft
Width - Carbon Steel
5 in
Overall Width
5 in
Overall Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1018
Carbon Steel Standards
AISI 1018, ASTM 108
Finish
Unpolished
Alloy Type - Carbon Steel
1018
Finish - Carbon Steel
Unpolished
Standards
ASTM A108, ASTM A29
Item
Carbon Steel Rectangular Bar
Typical Tensile Strength (PSI)
65,000 psi
Type
General Purpose
Item - Carbon Steel
Rectangular Bar Stock
Thickness Tolerance
-0.006 in
Grade - Carbon Steel
Low Carbon Steel
Typical Yield Strength (PSI)
55,000 psi
Tensile Strength
80,000 psi
Yield Strength
55,000 psi
Heat Treatment
No Heat Treatment
Rockwell Hardness
39 HRC
Brinell Hardness
70 BHN
Shape
Rectangular
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
System of Measurement
Inch
Appearance
Unpolished
Tolerance Rating
Undersized
Machinability
78 %
Material Grade
1018
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 3.5 in, Thickness Tolerance -0.006 in, Overall Length 36 in, Overall Width 5 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.