Zoro Homepage

Bar, Rect, Stl, 1018, 7/8 x 3 In, 3 Ft L

  • Mfr # 18F.875X3-36

  • Zoro # G2912472


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
3 ft.
Material
Carbon Steel
Temper
Cold Finish
Style
Rectangular Bar Stock
Alloy Type
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18F.875X3-36
Zoro #
G2912472
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft.
Width
3"
Thickness
0.88 in
Thickness (Decimal)
0.875 in
Length Tolerance
+/-3 in
Width Tolerance
-0.005 in
Length - Carbon Steel
3 ft
Width - Carbon Steel
3 in
Overall Width
3 in
Overall Length
36 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.88 in, Thickness Tolerance -0.004 in, Overall Length 36 in, Overall Width 3 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.