Bar Stock, Al, 6061, 1 1/4 x 12 In, 6 Ft

  • Mfr # 61F1.25X12-72

  • Zoro # G7139465


product price:  $556.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1.25 in
Temper
T651
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F1.25X12-72
Zoro #
G7139465
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.25 in
Width
12"
Length
72"
Thickness (Decimal)
1.25 in
Width Tolerance
+/-0.084 in
Length Tolerance
+/-6 in
Width and Length
12 in x 72 in
Overall Width
12 in
Overall Length
6 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Alloy Type
6061
Type
Corrosion Resistant
Typical Hardness
95
Standards
AMS-QQ-A-200, ASTM B221
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.012 in
Typical Tensile Strength (PSI)
45,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Finish
Unpolished
Tensile Strength
45,000 psi
Gauge
1.25 in
Heat Treatment
Tempered
Tolerance Rating
Standard
Material Grade
6061
Fabrication
Extruded
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Vickers Hardness
Not Available
Maximum Temperature
300 Degrees F
Shape
Plate
Shape Type
Plate
Rockwell Hardness
95 HRB
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Plain
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Minimum Temperature
-320 Degrees F
System of Measurement
Inch
Flatness Tolerance
+/-0.075 in
Galvanized
Not Galvanized
Coating
Plain
Elongation
13 %

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 1.25 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.