Zoro Homepage

Bar Stock, Al, 6061, 3/4 x 12 In, 6 Ft

  • Mfr # 61F.75X12-72

  • Zoro # G6514864


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.75 in
Temper
T651
Standards
AMS-QQ-A-200, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.75X12-72
Zoro #
G6514864
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Width
12"
Length
72"
Length Tolerance
+/-6 in
Width Tolerance
+/-0.084 in
Width and Length
12 in x 72 in
Overall Length
6 ft
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Standards
AMS-QQ-A-200, ASTM B221
Type
Corrosion Resistant
Alloy Type - Aluminum
6061
Typical Hardness
95
Finish
Unpolished
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.010 in
Typical Tensile Strength (PSI)
45,000 psi
Alloy Type
6061
Hardness Scale
BHN
Gauge
0.75 in
Tensile Strength
45,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Vickers Hardness
Not Available
Brinell Hardness
95 BHN
Shape
Plate
Material Grade
6061
Appearance
Plain
Shape Type
Plate
Fabrication
Extruded
Rockwell Hardness
95 HRB
Heat Treatment
Tempered
Minimum Temperature
-320 Degrees F
Straightness Tolerance
Not Rated
Maximum Temperature
300 Degrees F
Tolerance Rating
Standard
Flatness Tolerance
+/-0.075 in
System of Measurement
Inch
Coating
Plain
Galvanized
Not Galvanized
Elongation
13 %

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.