Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Al, 6061, 3/8 x 12 In, 6 Ft

  • Mfr # 61F.375X12-72

  • Zoro # G6974387


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Thickness (Decimal)
0.375 in
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.375X12-72
Zoro #
G6974387
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Thickness (Decimal)
0.375 in
Length
72"
Width and Length
12 in x 72 in
Length Tolerance
+/-6 in
Width Tolerance
+/-0.084 in
Width
12"
Overall Length
6 ft
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Type
Corrosion Resistant
Finish
Unpolished
Alloy Type
6061
Thickness Tolerance
+/-0.008 in
Alloy Type - Aluminum
6061
Typical Hardness
95
Hardness Scale
BHN
Standards
AMS-QQ-A-200, ASTM B221
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Gauge
0.375 in
Tensile Strength
45,000 psi
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Fabrication
Extruded
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Material Grade
6061
Brinell Hardness
95 BHN
Shape Type
Plate
Heat Treatment
Tempered
Appearance
Plain
Straightness Tolerance
Not Rated
Vickers Hardness
Not Available
Shape
Plate
Rockwell Hardness
95 HRB
Coating
Plain
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
System of Measurement
Inch

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.