Bar Stock, Aluminum, 6061, 1/8 x 6 In, 6 Ft

  • Mfr # 61F.125X6-72

  • Zoro # G6929176


product price: $46.15
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.125 in
Temper
T6511
Alloy Type
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.125X6-72
Zoro #
G6929176
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.044 in
Width
6"
Length
72"
Length Tolerance
+/-6 in
Width and Length
6 in x 72 in
Thickness (Decimal)
0.125 in
Overall Length
6 ft
Overall Width
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type
6061
Alloy Type - Aluminum
6061
Standards
AMS-QQ-A-200, ASTM B221
Typical Tensile Strength (PSI)
45,000 psi
Thickness Tolerance
+/-0.007 in
Type
Corrosion Resistant
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
95
Finish
Unpolished
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Tensile Strength
45,000 psi
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Appearance
Plain
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
Minimum Temperature
-320 Degrees F
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Shape
Flat
Material Grade
6061
Vickers Hardness
Not Available
Fabrication
Extruded
Maximum Temperature
300 Degrees F
Brinell Hardness
95 BHN
Galvanized
Not Galvanized
Elongation
13 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.