Zoro Homepage

Bar Stock, Aluminum, 6061, 2 x 12 In, 6 Ft

  • Mfr # 61F2X12-72

  • Zoro # G9933996


product price: $856.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
2 in
Temper
T651
Standards
AMS QQ-A-200, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F2X12-72
Zoro #
G9933996
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 in
Length Tolerance
+/-6 in
Width and Length
12 in x 72 in
Width Tolerance
+/-0.084 in
Length
72"
Thickness (Decimal)
2.0 in
Width
12"
Overall Length
6 ft
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Standards
AMS QQ-A-200, ASTM B221
Thickness Tolerance
+/-0.024 in
Typical Hardness
95
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type
6061
Hardness Scale
BHN
Finish
Unpolished
Typical Tensile Strength (PSI)
45,000 psi
Type
Corrosion Resistant
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Gauge
2 in
Tensile Strength
45,000 psi
Fabrication
Extruded
Brinell Hardness
95 BHN
Minimum Temperature
-320 Degrees F
Shape
Plate
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Shape Type
Plate
Material Grade
6061
Heat Treatment
Tempered
Rockwell Hardness
95 HRB
Coating
Plain
Flatness Tolerance
+/-0.075 in
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 2 in, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.