Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stock, Aluminum, 6061, 3/4 x 6 In, 1 Ft

  • Mfr # 61F.75X6-12

  • Zoro # G6970826


product price: $35.39
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.75 in
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.75X6-12
Zoro #
G6970826
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Width and Length
6 in x 12 in
Width Tolerance
+/-0.044 in
Length Tolerance
+/-1 in
Length
12"
Width
6"
Overall Width
6 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Finish
Unpolished
Typical Tensile Strength (PSI)
45,000 psi
Standards
AMS-QQ-A-200, ASTM B221
Thickness Tolerance
+/-0.01 in
Typical Yield Strength (PSI)
40,000 psi
Alloy Type
6061
Type
Corrosion Resistant
Typical Hardness
95
Alloy Type - Aluminum
6061
Tensile Strength
45,000 psi
Minimum Temperature
-320 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Maximum Temperature
300 Degrees F
Fabrication
Extruded
Vickers Hardness
Not Available
Material Grade
6061
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Shape
Flat
Appearance
Plain
Rockwell Hardness
95 HRB
Tolerance Rating
Standard
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 12 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.75 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.