Bar Stock, Aluminum, 6061, 3/8 x 6 In, 3 Ft

  • Mfr # 61F.375X6-36

  • Zoro # G6641363


product price: $56.29
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Hardness Scale
BHN
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.375X6-36
Zoro #
G6641363
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length
36"
Thickness (Decimal)
0.375 in
Width and Length
6 in x 36 in
Length Tolerance
+/-3 in
Width Tolerance
+/-0.044 in
Width
6"
Overall Length
36 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Hardness Scale
BHN
Finish
Unpolished
Typical Yield Strength (PSI)
40,000 psi
Typical Hardness
95
Typical Tensile Strength (PSI)
45,000 psi
Type
Corrosion Resistant
Alloy Type
6061
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.008 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
AMS-QQ-A-200, ASTM B221
Tensile Strength
45,000 psi
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Straightness Tolerance
Not Rated
Material Grade
6061
Vickers Hardness
Not Available
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Fabrication
Extruded
Appearance
Plain
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Rockwell Hardness
95 HRB
Shape
Flat
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 36 in Overall Length, Length Tolerance +/-3 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.