Bar Stock, Aluminum, 6061, 5/8 x 8 In, 1 Ft

  • Mfr # 61F.625X8-12

  • Zoro # G6678917


product price: $42.89
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Finish
Unpolished
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.625X8-12
Zoro #
G6678917
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width
8"
Thickness (Decimal)
0.625 in
Length Tolerance
+/-1 in
Length
12"
Width Tolerance
+/-0.054 in
Width and Length
8 in x 12 in
Overall Width
8 in
Overall Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Finish
Unpolished
Alloy Type
6061
Typical Tensile Strength (PSI)
45,000 psi
Type
Corrosion Resistant
Standards
AMS-QQ-A-200, ASTM B221
Hardness Scale
BHN
Thickness Tolerance
+/-0.009 in
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
95
Tensile Strength
45,000 psi
Gauge
0.625 in
Rockwell Hardness
95 HRB
Tolerance Rating
Standard
Vickers Hardness
Not Available
Appearance
Plain
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Plate
Maximum Temperature
300 Degrees F
Shape
Plate
Material Grade
6061
Minimum Temperature
-320 Degrees F
Fabrication
Extruded
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Coating
Plain
Flatness Tolerance
+/-0.075 in
System of Measurement
Inch
Galvanized
Not Galvanized
Elongation
13 %

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.625 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.